• The item cannot be ordered due to missing prices.

Angled base sturdy, Type: 2

Article no.: 376735 2

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 376735 2
a 60 mm
f 40 mm
i 40 mm
l 5 mm
Shoulder length b 22 mm
c 11 mm - 18 mm
g 40 mm
h 24 mm
d 6.3 mm
k 16 mm
Type of product Angled base

Identification & Classification

Article number 376735 2
EAN / GTIN 4045197226808
Manufacturer number 376735 2
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

  • Extended application range due to larger clamping height.
  • Fastening by means of 4 screws.

Suitable for:

Push-pull toggle clamp No. 376725.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart