• The item cannot be ordered due to missing prices.

Push-pull toggle clamp with angled base 5

Article no.: 376710 5

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6841J
Hole spacing f 29 mm - 46 mm
Angled base width K 65 mm
Clamping height b to centre of screw 30 mm
Bore ⌀ d 8.5 mm
Clamping range 40 mm
Clamping force P (pressure and traction) 4,500 N
Overall height H 129.5 mm
Overall length L 379.5 mm
Contact screw M12×50 mm
thread at front of clamp M24×1,5 mm
Type of product Push-pull toggle clamp

Identification numbers & Classifications

Article number 376710 5
EAN / GTIN 4020772008437
Manufacturer number 557377

Description

Version:

With compound action. Opening prevented by self-locking mechanism.
  • Rivet made of stainless steel, bearings greased.
  • With long push-pull guide.
  • Handle can be moved to any angle.
  • With hardened and galvanised contact screw.
  • Detachable angled base, permitting fixing to sheet metal walls.

Application:

For use in special clamping fixtures for drilling, reaming, grinding, bending, welding, fitting etc.

Optional extras:

Angled base No. 376730.

Note:

  • Size 0 and 3 also available in stainless steel!

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart