• The item cannot be ordered due to missing prices.

Horizontal toggle clamp with angled base, Type: 2

Article no.: 376640 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6833J
Hole spacing e 20 mm
Hole spacing f 25.5 mm
Bore ⌀ d 5.6 mm
Clamping height H 48 mm
Clamping force P1 1,000 N
Clamping force P2 1,200 N
overall height 94 mm
overall length 162 mm
Contact screw M6×35 mm
Type of product Horizontal toggle clamp

Identification numbers & Classifications

Article number 376640 2
EAN / GTIN 4020772008277
Manufacturer number 557351

Description

Version:

Captive contact screws.
  • Compact design due to new handle.
  • Ergonomic 2-component handle, very comfortable to use due to enlarged hand rest.

With angled base for side attachment.

Application:

For quick clamping and releasing of parts in series production or for installation as part of special clamping jigs. Suitable for clamping during drilling, reaming, grinding, bending, welding, fitting etc.

Downloads & documents

Compare with similar products

This article


Recommendations


Horizontal toggle clamp with angled base, Type: 2

Horizontal toggle clamp with angled base, Type: 2

Contact screw M6×35 mm M6×40 mm
overall height 94 mm 54 mm
Clamping force P1 1,000 N 1,200 N
Clamping force P2 1,200 N 1,400 N
Hole spacing e 20 mm 26 mm
Type 6833J 376625 2
Clamping height H 48 mm 24 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart