{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6837M | |
Hole spacing e | 25.7 mm | |
Hole spacing f | 25 mm | |
Bore ⌀ d | 6.5 mm | |
Clamping height H | 32 mm | |
Clamping force P1 | 1,800 N | |
Clamping force P2 | 2,500 N | |
overall height | 48.5 mm | |
overall length | 134 mm | |
Contact screw | M8×45 mm | |
Type of product | Horizontal toggle clamp |
Article number | 376617 3 | |
Manufacturer number | 94201 |