{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 68300J | |
Hole spacing e | 25.7 mm | |
Hole spacing f | 22-31.8 mm | |
Bore ⌀ d | 6.5 mm | |
Clamping height H | 33.5 mm | |
Clamping force P1 | 2,500 N | |
Clamping force P2 | 4,000 N | |
overall height | 58 mm | |
overall length | 242 mm | |
Contact screw | M8×58 mm | |
Type of product | Horizontal toggle clamp |
Article number | 376615 3 | |
EAN / GTIN | 4020772008130 | |
Manufacturer number | 557338 |
This article |
Recommendations |
|
---|---|---|
Horizontal toggle clamp plus, with horizontal base, Type: 3 |
||
Contact screw | M8×58 mm | M8×50 mm |
Bore ⌀ d | 6.5 mm | 6.6 mm |
overall height | 58 mm | 68.5 mm |
overall length | 242 mm | 190 mm |
Clamping force P1 | 2,500 N | 1,650 N |
Hole spacing e | 25.7 mm | 26 mm |
Type | 68300J | 376625 3 |