• The item cannot be ordered due to missing prices.

Horizontal toggle clamp, variable 50

Article no.: 376400 50

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping force 3,000 N
automatic height adjustment S 35 mm
maximum clamping height 40 mm
Contact screw M8×50 mm
Type of product Horizontal toggle clamp

Identification numbers & Classifications

Article number 376400 50
EAN / GTIN 4045197953315
Manufacturer number 376400 50

Description

Version:

With horizontal base. Completely black nickel-plated, with solid rivets. Ergonomic 2-component handle. Captive contact screw. Complete with black nickel-plated contact screw.

Advantage:

Stepless adjustment function for variations in workpiece heights. Consistently high clamping forces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart