• The item cannot be ordered due to missing prices.

Cover strip for T-slot 14 mm

Article no.: 375510 14
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

T-slot nominal size (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6486
    T-slot nominal size 14 mm
    Type of product Cover strip

    Identification numbers & Classifications

    Article number 375510 14
    EAN / GTIN 4020772071455
    Manufacturer number 71456

    Description

    Version:

    Aluminium profile strip, 1 m long.

    Application:

    • Laborious cleaning of table slots is no longer necessary if empty slots are covered up with cover strips beforehand.
    • Cover strips can easily be removed after machining.

    Note:

    Can be cut to the required length using a fine saw blade.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart