• The item cannot be ordered due to missing prices.

Set of assorted clamping elements 22/M20 mm

Article no.: 375425 22/M20

Select article variation and quantity

T-slot nominal size / thread (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

T-slot nominal size 22 mm
Thread M20
Type of product Spare part clamp

Identification numbers & Classifications

Article number 375425 22/M20
EAN / GTIN 4062406206239
Manufacturer number 375425 22/M20

Description

Application:

Ideal for toolmaking, manufacturing and training jigs.

Content:

Plain clamp: 4 pcs. / 22×160 mm
Clamp blocks: 4 pcs. / size 3
T-nut: 6 pcs. / M20×22
Studs: 4 pcs. / M20×125 mm; 4 pcs. / M20×160 mm; 4 pcs. / M20×200 mm
tall nuts: 6 pcs. size M20
Washers: 6 pcs. size M20
Extension nuts: 2 pcs. size M20

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart