• The item cannot be ordered due to missing prices.

T-bolt set 18/M16 mm

Article no.: 375420 18/M16

Product details

Technical Data

T-slot nominal size 18 mm
Thread M16
Type of product Clamping screw

Identification numbers & Classifications

Article number 375420 18/M16
EAN / GTIN 4062406204693
Manufacturer number 375420 18/M16

Description

Application:

Ideal for toolmaking, manufacturing and training jigs.

Content:

Studs: 4 pcs. / M16×100 mm; 4 pcs. / M16×125 mm; 4 pcs. / M16×160 mm
Nuts for T-slots: 8 pcs. size M16×18 mm
Hexagon nuts: 8 pcs. size M16
Washers: 8 pcs. size M16
Extension nuts: 2 pcs. size M16

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart