• The item cannot be ordered due to missing prices.

Collar nut M30

Article no.: 375390 M30

Select article variation and quantity

Thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6331
Thread M30
Overall length 45 mm
Width across flats AF 46 mm
Distance across corners e 51.3 mm
Collar ⌀ 58 mm
Collar height 8 mm
Type of product Nut

Identification numbers & Classifications

Article number 375390 M30
EAN / GTIN 4020772082178
Manufacturer number 82172

Description

Version:

Collar nut (=1.5 d high) DIN 6331, forged.

Standard:

DIN 6331

Material:

Quenched and tempered steel, strength 10.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart