{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6379 | |
Thread | M24×160 | |
Length a | 125 mm | |
Length b | 100 mm | |
Type of product | Screw |
Article number | 375380 M24X160 | |
EAN / GTIN | 4020772081577 | |
Manufacturer number | 81570 |