• The item cannot be ordered due to missing prices.

Flat tenon ground 10 mm

Article no.: 375370 10

Select article variation and quantity

Slot size b1 of the machine and jig (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6322B
    Slot size b1 of the machine and jig 10 mm
    for screws DIN 84, DIN 912 M4×10
    Length 20 mm
    Height H 8 mm
    Type of product Tee-nut

    Identification numbers & Classifications

    Article number 375370 10
    EAN / GTIN 4020772071691
    Manufacturer number 71696

    Description

    Version:

    Precision ground all round, resulting in quick alignment times for appliances, vices etc., which are to be aligned parallel to the table slots of machine tools. A dial indicator is thus no longer required.

    Application:

    Flat tenons are appropriate when a vice is always used on a machine with the same slot width.

    Material:

    Steel C 15, case-hardened.

    Accuracy:

    Dimension b = fit h6.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart