• The item cannot be ordered due to missing prices.

Collared washer Form D, for threads: M14

Article no.: 375355 M14

Select article variation and quantity

for threads Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6319D
for threads M14
Bore ⌀ d2 16.5 mm
External ⌀ d4 28 mm
Thickness h3 5.6 mm
Type of product Collared washer

Identification numbers & Classifications

Article number 375355 M14
EAN / GTIN 4020772081898
Manufacturer number 81893

Description

Version:

Form C and D case-hardened, form G quenched and tempered.

Application:

Angular compensation up to 3° when used in sets.
Form D may only be used over holes, so that the washer is in full contact.

Standard:

DIN 6319 (form G similar to DIN 6319).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart