{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 797 | |
Rhombus | yes | |
T-slot nominal size | 28 mm | |
Thread G | M24 | |
Length L | 250 mm | |
Thread length b | 150 mm | |
narrow nut width a | 27.7 mm | |
Nut width e | 44 mm | |
Height k | 18 mm | |
Type of product | Tee-bolt |
Article number | 375335 28X250 | |
EAN / GTIN | 4020772087111 | |
Manufacturer number | 87114 |