• The item cannot be ordered due to missing prices.

Rhombus T-nut, T-slot nominal size / thread: 36/M30mm

Article no.: 375330 36/M30

Select article variation and quantity

T-slot nominal size / thread (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 510
T-slot nominal size 36 mm
Thread M30
Nut height 44 mm
Width e 54 mm
Width a 35.6 mm
Height k 22 mm
Type of product Tee-nut

Identification numbers & Classifications

Article number 375330 36/M30
EAN / GTIN 4020772080327
Manufacturer number 80325

Description

Application:

For the insertion of the T-nut from above through the top of the T-slot. (Load capacity lower than No. 375315 due to reduced bearing surface).

Material:

Quenched and tempered steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart