• The item cannot be ordered due to missing prices.

Tee bolt (10.9. / 8.8.) single 101080

Article no.: 375305 101080

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 787
T-slot nominal size 10 mm
Thread G M10
Length L 80 mm
Thread length b 50 mm
narrow nut width a 9.7 mm
Nut width e 15 mm
Height k 6 mm
Type of product Tee-bolt

Identification numbers & Classifications

Article number 375305 101080
EAN / GTIN 4020772081324
Manufacturer number 81323

Description

Version:

T-bolt, forged and rolled thread.
Standard design, strength class = 10.9 (for M6 − M12) and strength class = 8.8 (for M14 − M24).

Standard:

DIN 787

Supplied with:

Single, without nut and washer.

Optional extras:

Washers, see No. 375340 and tall nuts, see No. 375385.

Note:

  • Reading example − size 6625 means: T-slot = 6 mm, thread G = M6, length L = 25 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart