{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 787 | |
T-slot nominal size | 6 mm | |
Thread G | M6 | |
Length L | 25 mm | |
Thread length b | 15 mm | |
narrow nut width a | 5.7 mm | |
Nut width e | 10 mm | |
Height k | 4 mm | |
Type of product | Tee-bolt |
Article number |
375300 6625
Copy |
|
EAN / GTIN |
4020772084202
Copy |
|
Manufacturer number |
84202
Copy |
|
Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |