{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6496 | |
Slot width a | 28 mm | |
Thread G | M20 | |
Clamping force F1 horizontal | 36 kN | |
Clamping force F2 vertical | 18 kN | |
Minimum height h1 | 22 mm | |
Maximum height h2 | 36 mm | |
Intermediate height H1 | 22 mm | |
Length L | 152 mm | |
Width B | 62 mm | |
Type of product | Side clamps |
Article number | 375115 28 | |
EAN / GTIN | 4020772374211 | |
Manufacturer number | 374215 |