• The item cannot be ordered due to missing prices.

Atlas screw jack 550 mm

Article no.: 374000 550

Select article variation and quantity

highest support height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6430S
    highest support height 550 mm
    lowest support height 320 mm
    Head size AF 46 mm
    Slot width 22 mm
    Load capacity 25 kN
    Type of product Screw jack

    Identification numbers & Classifications

    Article number 374000 550
    EAN / GTIN 4020772072582
    Manufacturer number 72587

    Description

    Version:

    • Spindle quenched and tempered steel; body grey cast iron.
    • Spindle with trapezoidal thread.

    Note:

    With centring hole ⌀ 12 mm for jack pads No. 375000 - 375030.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart