• The item cannot be ordered due to missing prices.

Clamp 14X100 mm

Article no.: 371000 14X100

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6314
Standard DIN 6314
Slot width 14 mm
overall length 100 mm
Height 20 mm
Width 40 mm
for clamping screws M12; M14
Type of product Plain clamp

Identification numbers & Classifications

Article number 371000 14X100
EAN / GTIN 4020772070038
Manufacturer number 70037

Description

Material:

Quenched and tempered steel, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart