{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6314S | |
Thread G | M24 | |
Length L | 137 mm | |
Head ⌀ e | 60 mm | |
Head height k | 20 mm | |
Type of product | Screw |
Article number | 370840 24X137 | |
EAN / GTIN | 4020772074067 | |
Manufacturer number | 74062 | |
Manufacturer | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |