• The item cannot be ordered due to missing prices.

Cranked clamp with adjusting support screw 22 mm

Article no.: 370720 22

Select article variation and quantity

Slot width a (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6316V
    Slot width a 22 mm
    Clamping height h 43 mm - 92 mm
    Tee bolt DIN 787, No. 375300 Size 2220160
    Length L 200 mm
    Width B 22 mm
    Height H 30 mm
    Distance from tip to slot 59 mm
    Slot length f 70 mm
    Type of product Plain clamp

    Identification numbers & Classifications

    Article number 370720 22
    EAN / GTIN 4020772071325
    Manufacturer number 71324

    Description

    Version:

    Clamp painted. Clamping height steplessly adjustable via screw (without clamping lever).

    Material:

    Quenched and tempered steel, screw strength 8.8 or 10.9 (depending on size!).

    Supplied with:

    Adjusting screw and T-bolt DIN 787 (No. 375300).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart