• The item cannot be ordered due to missing prices.

Compact clamp Monobloc 62 mm

Article no.: 370150 62

Select article variation and quantity

Reach A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series monobloc
Reach A 62 mm
Clamping height S -8 mm - 102 mm
Length L 108 mm
Width B 40 mm
Height H 89 mm
maximum clamping force 12 kN
maximum torque 80 Nm
Type of product Compact clamp

Identification numbers & Classifications

Article number 370150 62
EAN / GTIN 4045197312884
Manufacturer number 06-032

Description

Version:

Compact clamp for vertical pressure

Optional extras:

See No. 370350370560.

Note:

Special screws No. 370450370470 not included.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart