{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 185 mm | |
Width | 65 mm | |
Height | 135 mm | |
maximum tightening torque | 50 Nm | |
Clamping force | 20 kN | |
Type of product | Wedge clamp |
Article number | 370135 1 | |
EAN / GTIN | 4030618274193 | |
Manufacturer number | 23211.0010 |