• The item cannot be ordered due to missing prices.

Adapter for mechanical collet 160 mm

Article no.: 370125 160

Select article variation and quantity

External ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height H 50 mm
Width across flats AF 10 mm
Type of product Collet

Identification numbers & Classifications

Article number 370125 160
EAN / GTIN 4059245292530
Manufacturer number K1183.160

Description

Application:

  • To accept collets for internal clamping and external clamping.
  • Collets are positioned on the arbor with 2 cylindrical dowels, and thereby secured against twisting.

Material:

Heat treatable steel, nickel plated

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart