{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 764Md | |
T-slot width | 14 mm | |
Fastening screw G | M12 | |
Clamping height h-H | 6 mm - 50 mm | |
Clamping force | 32 kN | |
A | 36 mm | |
A1 | 78 mm | |
B | 54 mm | |
B1 | 18 mm | |
L | 95 mm | |
Adjustment travel V | 12 mm - 82 mm | |
Width across flats AF | 8 mm | |
Fastening screw G1 | M16 | |
Type of product | Sliding clamp |
Article number | 370092 5 | |
EAN / GTIN | 4020772003135 | |
Manufacturer number | 556189 |