• The item cannot be ordered due to missing prices.

Clamping hook mounting 100 mm

Article no.: 370083 100

Select article variation and quantity

Length L (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M12
External ⌀ D 40 mm
⌀ DF7 25 mm
maximum torque 49 Nm
Type of product Jig clamping system

Identification numbers & Classifications

Article number 370083 100
EAN / GTIN 2050001962065
Manufacturer number K0017.12100

Description

Application:

For guiding and lifting ground clamping hooks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart