{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 3 | |
H1 | 35 mm - 45 mm | |
Height H2 | 14 mm | |
Length 1 | 30 mm | |
Fmax. | 6.7 kN | |
maximum torque | 20 Nm | |
Thread M | M8 | |
Type of product | Clamping hook |
Article number | 370070 3 | |
EAN / GTIN | 2050001878472 | |
Manufacturer number | K0015.08030 |