{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M5 | |
External ⌀ D | 18 mm | |
External ⌀ D1 | 15 mm | |
Height H | 14 mm | |
⌀ D3 | 7 mm | |
maximum loading (static) | 30 kN | |
Type of product | Self-aligning pad |
Article number | 370068 M5 | |
EAN / GTIN | 4059245000982 |