• The item cannot be ordered due to missing prices.

Adjustable self-aligning pad serrated, external thread M12

Article no.: 370066 M12

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M12
Width across flats AF 17 mm
External ⌀ D1 8.6 mm
Length 1 15.7 mm
Collar length L2 35 mm
maximum loading (static) 15 kN
Type of product Self-aligning pad

Identification numbers & Classifications

Article number 370066 M12
EAN / GTIN 2050001961976
Manufacturer number K0287.312

Description

Version:

Sphere of ball-bearing steel.
  • Body made of heat treatable steel, phosphated.
  • Sphere locked to prevent twisting.

Application:

Serve as stop, contact and pressure piece in jig and fixture making.

Note:

Can be combined with swing clamps No. 370085370086 or clamping hooks No. 370073 and 370074.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart