• The item cannot be ordered due to missing prices.

Self-aligning pad flat, external thread, sself-righting, Thread M: M12

Article no.: 370060 M12

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M12
External ⌀ D 20 mm
H1 36 mm
Height H2 18 mm
maximum loading (static) 64 kN
Type of product Self-aligning pad

Identification numbers & Classifications

Article number 370060 M12
EAN / GTIN 4059245309474

Description

Version:

  • Body made of heat treatable steel, phosphated.
  • Sphere locked to prevent twisting.

Resets to the home position independently.
With external thread.

Application:

Serve as stop, contact and pressure piece in jig and fixture making.

Note:

Can be combined with swing clamps No. 370085370086 or clamping hooks No. 370073 and 370074.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart