• The item cannot be ordered due to missing prices.

Self-aligning pad serrated, external thread M10

Article no.: 370056 M10

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M10
External ⌀ D 20 mm
External ⌀ D1 10.5 mm
Length 1 18 mm
Collar length L2 10 mm
maximum loading (static) 25 kN
Type of product Self-aligning pad

Identification numbers & Classifications

Article number 370056 M10
EAN / GTIN 2050001881557
Manufacturer number K0282.310

Description

Version:

  • Body made of heat treatable steel, phosphated.
  • Sphere locked to prevent twisting.

Sphere of ball-bearing steel.
With external thread.

Application:

Serve as stop, contact and pressure piece in jig and fixture making.

Note:

Can be combined with swing clamps No. 370085370086 or clamping hooks No. 370073 and 370074.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart