{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M12 | |
External ⌀ D | 20 mm | |
External ⌀ D1 | 10.5 mm | |
Length 1 | 18 mm | |
Collar length L2 | 12 mm | |
maximum loading (static) | 25 kN | |
Type of product | Self-aligning pad |
Article number | 370055 M12 | |
EAN / GTIN | 2050001879455 | |
Manufacturer number | K0282.112 |