• The item cannot be ordered due to missing prices.

Clamping/sacrificial plate 360 mm

Article no.: 368015 360

Product details

Technical Data

Length 360 mm
Width 360 mm
Height 15 mm
Type of product Adapter plate

Identification numbers & Classifications

Article number 368015 360
EAN / GTIN 4062406745837
Manufacturer number 368015 360

Description

Version:

System consisting of base plate and clamping/sacrificial plate. Base plate is mounted on the zero point clamping system at 200 mm pitch, or directly on to the machine table. The clamping/sacrificial plate is mounted on the base plate and the negative of the component contour is introduced individually. Alternatively, simple clamping elements from Mite-Bite, AMF, KIPP, Halder and similar can be mounted on the clamping/sacrificial plate for component clamping.
Face-milled aluminium plate of EN AW-5083 - Aluminium (3.3547).

Suitable for:

Base plate No. 368010.

Optional extras:

Clamping elements from Mitee-Bite, AMF, Kipp, Halder and similar.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart