• The item cannot be ordered due to missing prices.

Magnetic jack, Type: 15

Article no.: 366745 15

Select article variation and quantity

Type Unit price incl. VAT
  • Vibration: damped

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height H 27 mm - 40 mm
Diameter 20 mm
Material Spring steel
Vibration damped
Type of product Support frame

Identification numbers & Classifications

Article number 366745 15
EAN / GTIN 4062406244828
Manufacturer number 366745 15

Description

Version:

  • For use as an additional support point to avoid vibration of the workpiece.
  • Ideal in combination with vices.
  • Simple and accurate positioning for vertical and horizontal clamping.
  • With knurled surface for manual adjustment of height and width across flats, for more positive support.
  • Captive support elements.
  • Point support available in any position.

Application:

For avoiding vibration, especially when clamping thin workpieces.

Material:

Spring steel

Suitable for:

All vices, can be used as a support in all clamping situations.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart