• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Set of parallels, Length: 150mm

Article no.: 366702 150

Select article variation and quantity

Length (mm) Unit price incl. VAT

Availability

  • Shape description: flat; parallel; rectangular

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of strips 24 pair
Length 150 mm
Shape description flat; parallel; rectangular
Type of product Pairs of parallels

Identification & Classification

Article number 366702 150
EAN / GTIN 4045197799289
Manufacturer number 366702 150
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

GARANT − precision version. Pairing tolerance ≤ 0.004 mm, width / height tolerance ≤ 0.007 mm, extremely precise flatness and rectangularity. Parallels stored in special plastic stand. Hardness: 60 HRC.
Precision ground as pairs.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Content:

8×11; 8×16; 8×21; 8×26; 8×31; 8×36;
10×13; 10×18; 10×23; 10×28; 10×33; 10×38;
12×15; 12×20; 12×25; 12×30; 12×35; 12×40;
14×17; 14×22; 14×27; 14×32; 14×37; 14×42

Note:

Sizes 125 – 200: In 1 mm increments, except 9 mm, all other dimensions achievable.
See the spare parts list for spare holders.
In 1 mm increments (except 9 mm), all other dimensions achievable.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart