• The item cannot be ordered due to missing prices.

Manual vice for drilling machines, with eccentric quick clamping, Jaw width A: 100mm

Article no.: 365038 100
New product

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width A 100 mm
Clamping range b 143 mm
Jaw height C 32 mm
Base body length a 286 mm
Base body width B 174 mm
Overall height c 92 mm
Clamping slot spacing 141 mm
Clamping slot width 17 mm
maximum overall length L4 474 mm
Weight 12.5 kg
Colour code for suitable accessories BM vice, blue
Type of product Drilling machine vice

Identification numbers & Classifications

Article number 365038 100
EAN / GTIN 4067263112389
Manufacturer number 365038 100

Description

Version:

  • Sturdy design with strong spindle.
  • Jaws through hardened and ground.
  • Precise clamping due to long flat guide.
  • One jaw with horizontal and vertical prismatic profiles for round material, one jaw smooth.
  • Both jaws are stepped at the top to clamp flat parts.

Patent-pending integrated eccentric quick clamping for a secure grip on the drilling machine table.

Application:

For clamping components on drilling machines.

Material:

Body and movable jaw made of special cast iron.

Accuracy:

Within 0.10 mm.

Supplied with:

Clamp wrenches and three Tee-nuts in sizes 12;14 and 16 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart