• The item cannot be ordered due to missing prices.

Grinding and inspection vice with spindle, stainless 100 mm

Article no.: 363600 100

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width A 100 mm
    maximum clamping range b 140 mm
    Jaw height C 40 mm
    Overall length a 270 mm
    Overall width B 100 mm
    Weight 9.5 kg
    Type of product Checking vice

    Identification numbers & Classifications

    Article number 363600 100
    EAN / GTIN 4045197313591
    Manufacturer number B 60 15 0 0005

    Description

    Version:

    • Hardened steel; precision ground all round.
    Working on 4 different faces (front, rear, and side faces).
    Magnetisable chromium steel − stainless (for working with coolants and lubricants which aggressively cause rusting).

    Function:

    Pull-down system − The movable jaw is pulled down by the resulting clamping force; no lifting of the component or vibration during machining.

    Application:

    For machining and inspection true to gauge.
    Also suitable for spark eroding.

    Accuracy:

    Within 0.003 mm / 100 mm (system accuracy).

    Supplied with:

    Operating crank handle.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart