• The item cannot be ordered due to missing prices.

Height extension base 60

Article no.: 363188 60

Select article variation and quantity

Height h Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping studs reference dimension 200 mm
    Height h 60 mm
    Number of location holes for clamping studs 4
    Dimension across diagonals 200 mm
    Type of product Vice accessories

    Identification numbers & Classifications

    Article number 363188 60
    EAN / GTIN 4062406578299
    Manufacturer number 363188 60

    Description

    Version:

    With holes for clamping studs No. 360025 18M16. Alternative attachment via stepless adjustable clamps or an M12 bolt in the T-slot. Attachment hole pattern for GARANT ZeroClamp zero-point clamping system (pitch 200 mm).

    Application:

    Central air delivery via centre of machine table or 4-channel clamping pots.

    Suitable for:

    Automation extension base No. 363185 and No. 363186.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart