• The item cannot be ordered due to missing prices.

Automation extension base pneumatic XP52C

Article no.: 363186 XP52C

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 176 mm
Width 134 mm
Height 60 mm
Connection thread 1/4 in
Type of product Vice accessories

Identification numbers & Classifications

Article number 363186 XP52C
EAN / GTIN 4062406578275
Manufacturer number 363186 XP52C

Description

Version:

Manual or automatic clamping and releasing can be performed. Clamping by spring pressure − can be released with compressed air (6 bar).

Application:

  • 5-face machining on multi-axis machining centres.
  • As a cost-effective clamping solution for use with the GARANT ZeroClamp zero-point clamping system or with pallet and automated systems, or directly on to the machine table.

Suitable for:

Centring vice No. 363000, 363300 and height extension base No. 363188.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart