• The item cannot be ordered due to missing prices.

Height extension base for centring vice 220/96

Article no.: 363090 220/96

Select article variation and quantity

Length/pitch Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 125 mm
Height 50 mm
suitable for colour code Xtric 125; HOLEX ZS 120
Type of product Vice accessories

Identification numbers & Classifications

Article number 363090 220/96
EAN / GTIN 4067263031543
Manufacturer number 363090 220/96

Description

Application:

For raising the centring vices No. 363000 and 363300 on 5-axis machines. The base element is always the adapter plate No. 363079, onto which the height extension base with centring vice is mounted.

Supplied with:

Centring bushings, 4 short fastening screws for mounting the centring vices on one height extension base and 4 long fastening screws for mounting the centring vices on two height extension bases.

Note:

Two height extension bases can be used on top of each other so that the height can be increased by 100 mm!

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart