• The item cannot be ordered due to missing prices.

Top jaw, offset, LANG system, Type: 50

Article no.: 363043 50

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 50 mm
Jaw height h 24 mm
Height h2 8 mm
Jaw length l 40 mm
l2 7 mm
Length l3 14.5 mm
suitable for colour code Xtric 80
Type of product Vice jaws

Identification numbers & Classifications

Article number 363043 50
EAN / GTIN 4062406785246
Manufacturer number 363043 50

Description

Version:

Pre-impression of the serrated contour necessary. With 3 mm grip step and smooth clamping face.

Application:

To avoid clamping gaps. See clamping capacity overview.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart