• The item cannot be ordered due to missing prices.

Top jaw, smooth, for type: 125

Article no.: 363012 125

Select article variation and quantity

for type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

b1 125 mm
Jaw height h 38 mm
Height h1 3 mm
Height h2 18 mm
Jaw length l 66 mm
Length l1 3 mm
Weight 1.35 kg
suitable for colour code Xtric 125
Type of product Vice jaws

Identification & Classification

Article number 363012 125
EAN / GTIN 4062406221331
Manufacturer number 363012 125
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Jaws with a smooth step.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart