This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Aluminium top jaw, soft for quick-change system for jaws, Jaw width: 160mm

Article no.: 362654 160

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Aluminium
Jaw height h 45 mm
System 3
Type of product Vice jaws

Identification numbers & Classifications

Article number 362654 160
Manufacturer number 3-160-AL-N

Description

Version:

SolidCLAMP®. The innovative Click and Go system for quickly and easily changing the jaws on a wide range of vices.
Other jaw widths on request.

Advantage:

  • Very quick jaw change – longer machine running time due to minimal set-up costs.
  • Very high repetition accuracy with freely selectable clamping contour.
  • Top jaws can be used with different manufacturers – easy to change over the jaws from vice manufacturer 1 to vice manufacturer 2.
  • No screw fastenings, meaning no accumulations of chips.

Function:

Quick and easy to click the top jaws on to the base jaws. No need to spend time tediously bolting the jaws on to the vice.

Material:

Medium-strength aluminium.

Suitable for:

Base jaws No. 362635 size 1; 2; 3; 5; 8; 10 and No. 361132 size 100; 125 (system 3).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart