• The item cannot be ordered due to missing prices.

Modular vice 125 mm

Article no.: 362110 125

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width A 125 mm
    Weight 18.5 kg
    Overall length L 345 mm
    Clamping range b 150 mm
    Base body height G 40 mm
    Jaw height C 40 mm
    Longitudinal tenon slot l 16 mm
    Transverse tenon slot n 16 mm
    Colour code for suitable accessories Modular HOLEX 125
    Type of product Machine vice

    Identification numbers & Classifications

    Article number 362110 125
    EAN / GTIN 4045197708229
    Manufacturer number 362110 125

    Description

    Version:

    • Machine vice with pull-down jaws.
    • Simple mechanical actuation (up to 3.5 t).
    • Easy adjustment of jaw opening.
    • Case-hardened HRC 60.
    • Parallelism 0.02 mm.

    Supplied with:

    Component backstop, 2 T-nuts similar to No. 362160 size 18/16, 1 clamping wrench, 1 L-wrench  for hexagon socket screws, 4 clamping claws.

    Note:

    See No. 362160 for other T-nuts.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart