{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for jaw width | 160 mm | |
L | 325 mm | |
L1 | 16 mm | |
Height | 32 mm | |
Shoulder length b | 325 mm | |
b1 | 295 mm | |
Weight | 18.4 kg | |
suitable for colour code | HD-HOLEX | |
Type of product | Swivel base |
Article number | 362015 160 | |
EAN / GTIN | 4045197315458 | |
Manufacturer number | 362015 160 |