{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for type | 125 | |
Jaw width b | 126 mm | |
Jaw height h | 58 mm | |
Height h1 | 20 mm | |
Jaw length l | 85 mm | |
Length l1 | 32 mm | |
suitable for colour code | TC; HiPo; LC; LC-GARANT; Titan; Titan2/TitanSense; LCV125G; NC8; HOLEX NC | |
Type of product | Vice jaws |
Article number | 361620 125 | |
EAN / GTIN | 4250364401234 | |
Manufacturer number | 6921684012231 |