{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for type | 200 | |
Jaw width b | 202 mm | |
Jaw height h | 85 mm | |
Height h1 | 24 mm | |
Jaw length l | 100 mm | |
Length l1 | 38 mm | |
suitable for colour code | TC; LC; NC8 | |
Type of product | Vice jaws |
Article number | 361600 200 | |
EAN / GTIN | 4250364400893 | |
Manufacturer number | 6921294011231 |