• The item cannot be ordered due to missing prices.

Base jaw movable, for type: 90

Article no.: 361500 90

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 89.5 mm
Jaw height h 34 mm
Jaw length l 60 mm
for type 90
suitable for colour code TC; LC; Duo; NC8
Type of product Vice jaws

Identification numbers & Classifications

Article number 361500 90
EAN / GTIN 4250364401173
Manufacturer number 6921674004731

Description

Version:

Movable jaw.

Application:

Material:

Hardened steel, ground surfaces.

Suitable for:

NC8, Garant-NC, Titan.

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart