{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 89.5 mm | |
Jaw height h | 34 mm | |
Height h1 | 16 mm | |
Jaw length l | 67 mm | |
Length l1 | 32 mm | |
for type | 90 | |
suitable for colour code | TC; LC; NC8 | |
Type of product | Vice jaws |
Article number | 361420 90 | |
EAN / GTIN | 4250364401104 | |
Manufacturer number | 6921674006731 |